Beli safety valve pressure di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- KUNKLE VALVE Relief Valvesatribut:
- UNSPSC: 40141606
- Tsushima Safety Valve With Lever (Katup Safety)atribut:
- Pressure (psi): 142.233
- Pressure (bar): 10
- Pressure (Kg/Cm²): 10
- CONTROL DEVICES Pneumatic Safety ValveDeskripsi:Soft seat pneumatic safety valves use an elastomer material to seat the valve which creates a tight seal for lower temperature applications. Soft seat valves provide a tighter seal than hard seat valves, but have a lower temperature range.atribut:
- Body Material: Brass
- Maximum Temperature (°F): 250
- O-Ring: Silicone
- Seal: Silicone
- Seat: Brass
- Spring: Stainless Steel
- Standards: ASME; CRN; NATIONAL BOARD
- Valve Type: Soft Seat
- BONT Pressure Safety Valveatribut:
- Size (inch): 1.5
- Connection Flange: ANSI 300, ANSI 150, JIS 10K
- Temperature Range (°C): Max : 300 | Min : -5
- Pressure (kg): 2.5 - 3
- Body: SCS 13
- Bonnet: SCS 13
- Cap: SCS 13
- Disc: SUS304
- Handle: SUS304
- Seat: SUS304
- Spring: SUS304
- VENN Safety Relief Valve SL38 FukutaroDeskripsi:Sealed type safety relief valve with bronze spring case, SCS main part, and SUS spring with excellent corrosion resistance. Can be used for 3 fluids: steam, gas, and liquid. (Metal sheet type)* * Do not adjust (change) the set pressure. In the unlikely event that adjustment is required, a skilled specialist (equipment, contractor, etc.) should do it.atribut:
- Material: (Spring Case) CAC406
- Material (Main Unit): CAC-SCS
- Type: General-Purpose Product (Metal Sheet Type)
- Cap Type: Without lever
- Fluid Temperature (°C): 225 or less
- Material (Valve Seat): SCS
- Singer Valve Pressure Reducing ValveDeskripsi:The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.atribut:
- Minimum Flat Diaphragm (USGPM): 1
- Maximum Continuius (USGPM): 125
- CASH VALVE Relief Valvesatribut:
- UNSPSC: 40141606
- Body Material: Bronze
- Outlet Type: FNPT
- Test Lever: No
- ANEST IWATA Pressure Reducing ValveDeskripsi:With a pressure reducing valve for diaphragm type paint, it is possible to keep the paint pressure and coating amount constant for coating quality control such as uniform coating film thickness. Pressure reducing valve.atribut:
- Material: Body wetted part / aluminum
- Pressure Adjustment Range (MPa): 0-0.6
- Primary Pressure (MPa): (Maximum) 2.5
- Maximum Flow Rate (L/minute): 2.0
- 317 Type Brass Safety Valveatribut:
- Material: Brass
- Brass Pressure (kg/cm²): 10
- monotaro Safety Valve (Katup Pengaman)Deskripsi:Installed in a compressor and air piping and the likeatribut:
- Material: brass
- Set Pressure (MPa): 1
- Fluid: Compressed air
- Port Size: PT1 / 4
- Dimensions (mm): (Full-length) 40, (width) 13.8
- Operating Temperature Range (°C): -40 to 93
- Milton Pneumatic Check Valveatribut:
- UNSPSC: 31160000
- CONRADER Pneumatic Safety ValveDeskripsi:Hard seat pneumatic safety valves use metal-to-metal contact to seat the valve. These safety relief valves are ideal for high-temperature and corrosive-environment conditions that an elastomer seal could not withstand.
- AQUATROL Safety Valveatribut:
- Item: Safety Valve,150 psi,1/2 MNPT x 3/4 FNPT
- UNSPSC: 31160000
- YAMAMOTO KEIKI Ordinary Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:A wide manufacturing range of bourdon tube pressure gauge meeting JIS B7505 standard, including pressure gauge, vacuum gauge, and compound gauge,are available. Classification (mark). Ordinary type for steam (M)/Heatproof type (H)/Vibration-proof type (V)/Vibration-proof type for steam (MV)/Heat-and vibration-proof type (HV).atribut:
- Accuracy: ±16% F.S
- Material for the parts Touching Liquid: BS, SUS 316
- ARO Pulsation Dampeneratribut:
- UNSPSC: 40151548
- Air Intake Connection Type: NPT
- Compatible Connection Media Type: Fluid
- Compatible with Brand: ARO
- Compatible with Pump Type: Air Operated Double Diaphragm Pump
- Media Discharge Connection Type: NPT
- Media Intake Connection Type: NPT
- TECHCROFT Pressure Gauge GSS63Deskripsi:Pressure Gauge Techcroft GSS-63Pressure Gauge adalah alat yang digunakan untuk mengukur tekanan fluida (gas atau liquid) dalam tabung tertutup. Satuan dari alat ukur tekanan ini berupa psi (pound per square inch), psf (pound per square foot), mmHg (millimeter of mercury), inHg (inch of mercury), bar, ataupun atm (atmosphere). Pressure Gauge Techcroft dua setengah inch, konektor seperempat inch model raket / ke bawah atau payung / ke belakang, material stainless steel semua, range bisa berupar bar, kg, psi, dan sebagainya.atribut:
- Dial Size: 63mm(2.5inch)
- Material: All Stainless Steel
- Sunrei Headlamp Youdo Seriesatribut:
- Material (Headlamp): ABS Engineering Plastic
- Material (button): Rubber
Daftar Harga safety valve pressure Terbaru October 2026
| NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp289.900 |
| KUNKLE VALVE Relief Valves | Rp10.999.900 |
| Tsushima Safety Valve With Lever (Katup Safety) | Rp519.900 |
| CONTROL DEVICES Pneumatic Safety Valve | Rp1.199.900 |
| BONT Pressure Safety Valve | Rp33.999.900 |
| VENN Safety Relief Valve SL38 Fukutaro | Rp2.499.900 |
| Singer Valve Pressure Reducing Valve | Rp38.999.900 |
| CASH VALVE Relief Valves | Rp15.999.900 |
| Wipro Safety Valve Compressor (Katup Kompresor) | Rp25.900 |
| ANEST IWATA Pressure Reducing Valve | Rp9.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102636903-1.jpg)

/kqP103502746-1.jpg)

/BONT%20Pressure%20Safety%20Valve/p4P109153904-1.jpg)



/joP105447708-1.jpg)

/317%20Type%20Brass%20Safety%20Valve/5eP107802194-2.jpg)
/a1P103187361-1.jpg)



/apP105017385-8.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)